- 3 ft Fiberglass Step Ladder
features
- Heavy-duty, multi-purpose, industrial step stand
- Large molded top
- Heavy-duty gusset bracing
- Large aluminum steps
compliances
- 0
| Bottom Width | 20 in |
| Approximate Spread | 26.5 in |
| Size | 3 ft |
| Height to Top Step | 34 in |
| Top Size | 14 in x 9 1/4 in |
| Approximate Cubes | 10.63 |
| Step Size | 6 in |
| Material | Fiberglass |
| Capacity Wt. [Nom] | 300 lbs |
| Weight | 20.0 LB |
| EAN or UPC | 728865056306 |


