- GSW Series Steel Rolling Warehouse Ladder
- 30" Platform Height
- 350 lbs Capacity
- 3 Step
- 66" Overall Height
features
- Equipped with ball bearing casters, allowing easy movement to any area
- Rugged all-steel construction
| Material | Steel |
| Step Size | 16 in |
| Height {Nom} Text | 30 in |
| Type | Warehouse Ladder |
| Capacity | 450 lb |
| Size | 66 in |
| Depth [Max] | 27 in |
| Step Depth | 7 in |
| Overall Height | 66 in |
| Step/Rung Shape | Flat |
| No. of Steps | 3 |
| Step/Rung Width | 16 in |
| Capacity Wt. [Max] | 450 lbs |
| Platform Depth | 10 in |
| Approximate Cubes | 25.83 |
| Platform Height | 30 in |
| Weight | 46.0 LB |
| EAN or UPC | 728865087713 |

