- GSW Series Steel Rolling Warehouse Ladder
- 40" Platform Height
- 350 lbs Capacity
- 4 Step
- 76" Overall Height
features
- Equipped with ball bearing casters, allowing easy movement to any area
- Rugged all-steel construction
| Material | Steel |
| No. of Steps | 4 |
| Approximate Cubes | 30 |
| Capacity | 450 lbs |
| Height {Nom} Text | 40 in |
| Type | Warehouse |
| Capacity Wt. [Max] | 450 lbs |
| Step Size | 16 in |
| Size | 76 in |
| Weight | 58.0 LB |
| EAN or UPC | 728865087737 |


