- GSW Series Steel Rolling Warehouse Ladder
- 70" Platform Height
- 350 lbs Capacity
- 7 Step
- 106" Overall Height
features
- Equipped with ball bearing casters, allowing easy movement to any area
- Rugged all-steel construction
| Capacity | 450 lbs |
| Height {Nom} Text | 70 in |
| Material | Steel |
| Type | Warehouse |
| No. of Steps | 7 |
| Size | 106 in |
| Step Size | 24 in |
| Capacity Wt. [Max] | 450 lbs |
| Approximate Cubes | 56.66 |
| Weight | 121.0 LB |
| EAN or UPC | 728865087867 |


