- Multi-Position Ladder
- Aluminum
- 5' 9" Folded Height
- 19' Max Extension
- 9' 6" Max Step Ladder
applications
- The Jaws Multi-Position Aluminum Ladder System is like 10 ladders in one. Multiple uses for a variety of professional ladder needs.
| Step Type | Flat Step/Round |
| Material | Aluminum |
| Type | Multi-Position |
| Length [Max] | 19 ft |
| Length | 11 ft |
| Size | 22 ft |
| Height (Max) Text | 5 ft 9 in |
| Length [Min] | 5.5 ft |
| Capacity | 300 lbs |
| Weight | 41.0 LB |

