- 2 Step Stocking Stool Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 33 In., Material Aluminum, ANSI Type IA, Load Capacity 300 lb., Top Step Height 17 In., Top Step Depth 9 In., Bottom Width 21 In., Base Depth 22-3/4 In., Color Silver, Finish Anodized, Series L-2011, Closed Depth 6 In., Closed Height 30 In., Standards ANSI, Manufacturer’s Warranty Length 1 yr., Ladder Actuation Tilt and Roll, Step Tread Antislip Vinyl, Net Weight 17 lb., Step Width 14-1/8 In.
features
- MULTIFUNCTIONAL PROFESSIONAL TOP
- folds to store in tight spaces
| Approximate Spread | 21” |
| Size | 2 Step |
| Capacity | 300 lbs |
| Color | Silver |
| Reach Height | 8’ 0” |
| Material | Aluminum |
| Step Depth | 9.25 |
| Safety Class | IA |
| No. of Steps | 2 |
| Capacity Wt. [Max] | 300 lbs |
| Bottom Width | 21 in |
| Platform Height | 1’ 5” |
| Type | Stocking Stool |
| Weight | 0.0 LB |
| EAN or UPC | 728865101730 |

