- 4 Step Stocking Stool Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- Step stool product group folding step, number of steps 4, overall height 59 in., material aluminum, ansi type ia, load capacity 300 lb., top step height 35 in., top step depth 9 in., bottom width 22-3/8 in., base depth 44-1/4 in., color Silver, finish anodize, series l-2011, closed depth 6 in., closed height 55 in., standards ansi, manufacturer’s warranty length 1 yr., ladder actuation tilt and roll, step tread vinyl, net weight 27 lb., step width 14-1/8 in., Nestable Yes
features
- MULTIFUNCTIONAL PROFESSIONAL TOP
- folds to store in tight spaces
| No. of Steps | 4 |
| Safety Class | IA |
| Step Depth | 9.25 |
| Capacity | 300 lbs |
| Platform Height | 2’ 11” |
| Color | Silver |
| Type | Stocking Stool |
| Reach Height | 9’ 6” |
| Approximate Spread | 44” |
| Bottom Width | 22.375 in |
| Size | 4 Step |
| Capacity Wt. [Max] | 300 lbs |
| Material | Aluminum |
| Weight | 45.0 LB |
| EAN or UPC | 728865137968 |

