- 4 ft Step Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 4 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with a molded top with handyman’s tool slots, heavy-duty gusset bracing, slip-resistant boot, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville L-3016-04 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Molded Top With Handyman's Tool Slots
- Slip-Resistant Boot
- Inside Spreader Braces
- Heavy-Duty Gusset Bracing
- Wide Back Braces
| Bottom Width | 19 in |
| No. of Steps | 3 |
| Step Depth | 3 |
| Overall Length | 4 ft |
| Capacity Wt. [Max] | 300 lbs |
| Type | Step |
| Capacity | 300 lbs |
| Color | Red |
| Size | 4 ft |
| Safety Class | IA |
| Material | Fiberglass |
| Approximate Spread | 28 1/4 in |
| Reach Height | 8’ 6” |
| Weight | 14.0 LB |
| EAN or UPC | 728865108487 |

