- 6 ft Step Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 6 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with a molded top with handyman’s tool slots, heavy-duty gusset bracing, slip-resistant boot, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville L-3016-06 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Molded Top With Handyman's Tool Slots
- Slip-Resistant Boot
- Inside Spreader Braces
- Heavy-Duty Gusset Bracing
- Wide Back Braces
| Capacity Wt. [Max] | 300 lbs |
| Safety Class | IA |
| Step Depth | 3 |
| Size | 6 ft |
| Reach Height | 10’ 4” |
| No. of Steps | 5 |
| Bottom Width | 21 1/4 in |
| Material | Fiberglass |
| Overall Length | 6 ft |
| Approximate Spread | 40 3/8 in |
| Capacity | 300 lbs |
| Color | Red |
| Type | Step |
| Weight | 20.0 LB |
| EAN or UPC | 728865108494 |

