- 8 ft Step Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 8 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with a molded top with handyman’s tool slots, heavy-duty gusset bracing, slip-resistant boot, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville L-3016-08 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Molded Top With Handyman's Tool Slots
- Slip-Resistant Boot
- Inside Spreader Braces
- Heavy-Duty Gusset Bracing
- Wide Back Braces
| Overall Length | 8 ft |
| Bottom Width | 24 3/4 in |
| Color | Red |
| No. of Steps | 7 |
| Approximate Spread | 52 1/2 in |
| Capacity | 300 lbs |
| Safety Class | IA |
| Step Depth | 3 |
| Size | 8 ft |
| Capacity Wt. [Max] | 300 lbs |
| Material | Fiberglass |
| Type | Step |
| Reach Height | 12’ 3” |
| Weight | 26.0 LB |
| EAN or UPC | 728865108500 |

