- 6 Size
features
- MR Conditional And Able To Be Used In The MRI Environment
- Heavy-Gauge Aluminum Hinges
- Heavy-Duty Aluminum Gusset Bracing
- Aluminum Riveted Step Construction
- Aluminum Spreader Braces
- DaBoot Slip-resistant Boot
| No. of Steps | 5 |
| Size | 6 ft |
| Step Depth | 3 |
| Material | Fiberglass |
| Weight | 24.0 LB |
| EAN or UPC | 728865114341 |

