- 8 Size
features
- MR Conditional And Able To Be Used In The MRI Environment
- Heavy-Gauge Aluminum Hinges
- Heavy-Duty Aluminum Gusset Bracing
- Aluminum Riveted Step Construction
- Aluminum Spreader Braces
- DaBoot Slip-resistant Boot
| Material | Fiberglass |
| Step Depth | 3 |
| Size | 8 ft |
| No. of Steps | 7 |
| Weight | 35.0 LB |
| EAN or UPC | 728865114440 |

