- 12" Wide
- 12' Long
- 500 lb Scaffold Plank
description
- Two-man scaffold plank and stage for 500 lb working load.
features
- Safety yellow molded handles
- Easy grip rungs
- Slip-resistant decking
- Reinforcing web braces
compliances
- 0
caution
- over-tightening may cause failure
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
options
- Handrail systems
| Capacity | 500 lb |
| Rail Size | 4 in |
| Plank Length | 12 ft |
| Weight | 41.22 LB |
| EAN or UPC | 728865026644 |

