- 12" Wide
- 20' Long
- 500 lb Scaffold Plank
description
- Two-man scaffold plank and stage for 500 lb working load.
features
- Safety yellow molded handles
- Easy grip rungs
- Slip-resistant decking
- Reinforcing web braces
compliances
- 0
caution
- Do not connect regulator to bottled gas
options
- Handrail systems
| Rail Size | 6 in |
| Capacity | 500 lb |
| Plank Length | 20 ft |
| Weight | 81.0 LB |
| EAN or UPC | 728865026750 |

