- 14" Wide
- 20' Long 250 lb Capacity
- Aluminum Plank w/6" Side Rails
| Capacity | 250 lb |
| Material | Aluminum |
| Rail Size | 6 in |
| Plank Length | 20 ft |
| Weight | 85.0 LB |
| EAN or UPC | 728865027054 |
| Capacity | 250 lb |
| Material | Aluminum |
| Rail Size | 6 in |
| Plank Length | 20 ft |
| Weight | 85.0 LB |
| EAN or UPC | 728865027054 |