- 14" Wide
- 30' Long 250 lb Capacity
- Aluminum Plank w/6" Side Rails
| Material | Aluminum |
| Capacity | 250 lb |
| Rail Size | 6 in |
| Plank Length | 30 ft |
| Weight | 138.0 LB |
| Material | Aluminum |
| Capacity | 250 lb |
| Rail Size | 6 in |
| Plank Length | 30 ft |
| Weight | 138.0 LB |