Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Louisville LadderP22030

P22030

2-Man Scaffold Plank & Stage
Item #103910085
  • 20" Wide
  • 30' Long 500 lb Capacity
  • Aluminum Plank w/6" Side Rails
Louisville LadderP22030
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20" Wide
  • 30' Long 500 lb Capacity
  • Aluminum Plank w/6" Side Rails
Capacity 500 lb
Plank Length 30 ft
Rail Size 6 in
Material Aluminum
Weight 155.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison