- 24" Wide
- 12' Long 500 lb Capacity
- Aluminum Plank w/4" Side Rails
| Capacity | 500 lb |
| Plank Length | 12 ft |
| Rail Size | 4 in |
| Material | Aluminum |
| Weight | 49.0 LB |
| EAN or UPC | 728865027610 |
| Capacity | 500 lb |
| Plank Length | 12 ft |
| Rail Size | 4 in |
| Material | Aluminum |
| Weight | 49.0 LB |
| EAN or UPC | 728865027610 |