- 24" Wide
- 24' Long 500 lb Capacity
- Aluminum Plank w/6" Side Rails
| Capacity | 500 lb |
| Plank Length | 24 ft |
| Rail Size | 6 in |
| Material | Aluminum |
| Weight | 122.0 LB |
| EAN or UPC | 728865027788 |
| Capacity | 500 lb |
| Plank Length | 24 ft |
| Rail Size | 6 in |
| Material | Aluminum |
| Weight | 122.0 LB |
| EAN or UPC | 728865027788 |