- 24" Wide
- 28' Long 500 lb Capacity
- Aluminum Plank w/6" Side Rails
| Capacity | 500 lb |
| Plank Length | 28 ft |
| Material | Aluminum |
| Rail Size | 6 in |
| Weight | 155.0 LB |
| EAN or UPC | 728865027856 |
| Capacity | 500 lb |
| Plank Length | 28 ft |
| Material | Aluminum |
| Rail Size | 6 in |
| Weight | 155.0 LB |
| EAN or UPC | 728865027856 |