- 28" Wide
- 30' Long 500 lb Capacity
- Aluminum Plank w/6" Side Rails
| Material | Aluminum |
| Plank Length | 30 ft |
| Capacity | 500 lb |
| Rail Size | 6 in |
| Weight | 180.0 LB |
| EAN or UPC | 728865028198 |
| Material | Aluminum |
| Plank Length | 30 ft |
| Capacity | 500 lb |
| Rail Size | 6 in |
| Weight | 180.0 LB |
| EAN or UPC | 728865028198 |