- 24" Wide
- 16' Long 750 lb Capacity
- Aluminum Plank w/6" Side Rails
| Material | Aluminum |
| Plank Length | 16 ft |
| Rail Size | 6 in |
| Capacity | 750 lb |
| Weight | 90.0 LB |
| EAN or UPC | 728865028488 |
| Material | Aluminum |
| Plank Length | 16 ft |
| Rail Size | 6 in |
| Capacity | 750 lb |
| Weight | 90.0 LB |
| EAN or UPC | 728865028488 |