- 19" Wide
- 10' Long 50 lb Capacity
- Aluminum Plank w/2" Side Rails
| Rail Size | 2 in |
| Material | Aluminum |
| Capacity | 50 lb |
| Plank Length | 10 ft |
| Weight | 49.0 LB |
| EAN or UPC | 728865029256 |
| Rail Size | 2 in |
| Material | Aluminum |
| Capacity | 50 lb |
| Plank Length | 10 ft |
| Weight | 49.0 LB |
| EAN or UPC | 728865029256 |