- 8' Long
- 19" Wide
- Wood Scaffold Deck
- 75 lb Capacity
- w/4" Side Rails
| Capacity | 75 lb/sq ft |
| Material | Plywood, Aluminum |
| Plank Length | 8 ft |
| Rail Size | 4 in |
| Weight | 36.0 LB |
| EAN or UPC | 728865046369 |
| Capacity | 75 lb/sq ft |
| Material | Plywood, Aluminum |
| Plank Length | 8 ft |
| Rail Size | 4 in |
| Weight | 36.0 LB |
| EAN or UPC | 728865046369 |