- 47 1/2 In L X 22 1/2 in W X 50 3/4 in H
- Mobile Work Platform
applications
- In-plant
- On-site
features
- Compact
- End frame stops
- Center lock hinge
- Two-way casters
- Steel wrap weld connection
- Premium powder paint
- Folds easily for storage
- Portable
- Adjustable height
- Ample work capacity
compliances
- 0
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Overall Length | 47.5 in |
| End Frames | N/A |
| Plank Width | 8 1/2 in |
| End Frame Height | N/A |
| No. of Planks | 2 |
| Overall Height | 50.75 in |
| Plank Length | 46.3125 in |
| Overall Width | 22 1/2 in |
| Casters | 4 |
| Load Capacity [Max] | 500 lbs |
| End Frame Width | N/A |
| Folded Width | 6 1/4 in |
| Weight | 60.0 LB |

