- Economical Two Caster Mobile Work Stand
- 2 Planks
- 4 Adjustable Position Plank Heights
applications
- The Mini-Fortruss® from Louisville Ladder is a new concept in mobile work stands. It is a compact, easily portable, mobile work stand that allows a variety of working heights for in-plant and on-site use.
features
- Adjustable height: the working height can be adjused to 12", 24", 36" and 48"
- Ample work capacity: provides a stable 17" x 43" work surface, along with 500 lb distributed load work capacity
- End frame stops: exclusive noninching stops limit rotation of end frame to 90�
- Center locking hinge: employs a spring-loaded, locking pin, which automatically locks center hinge tubes in place
- Exclusive steel wrap weld connection: increases strength and durability
- Premium powder paint
- Storage: folds easily for storage and transport
- Two-way casters: four positive-locking, ball bearing casters provide a stable base, Nonmarring casters have a quick release feature and are lock-threaded into steel inserts in the scaffold's legs to reduce unit wobble
| End Frame Width | N/A |
| Load Capacity [Max] | 500 lbs |
| Overall Length | 46.5 in |
| No. of Planks | 2 |
| Plank Width | 8 1/2 in |
| Overall Width | 22 1/2 in |
| Overall Height | 50.75 in |
| End Frame Height | N/A |
| Folded Width | 6 1/4 in |
| Casters | 2 |
| Plank Length | 46.3125 in |
| End Frames | N/A |
| Weight | 58.0 LB |

