- 3' x 8' Tower Scaffold
- 39" Max Platform Height
- 1 Platform w/o Outrigger, Guardrail & Toeboard Kits
| Truss Length | 8 ft |
| End Frame Height | 39 in |
| End Frames | 2 |
| Load Capacity [Max] | 450 lbs |
| Platform Material | 0.625 |
| Size (text) | 3 ft x 8 ft |
| Overall Length | 8 ft |
| Overall Height | 3 ft |
| Platforms | 1 |
| End Frame Width | 29 in |
| Folded Width | N/A |
| Platform Length | 89 3/8 in |
| Trusses | 2 |
| Casters | 0 |
| Platform Width | 29 in |
| Max. Platform Height | 39 in |
| Weight | 127.0 LB |
| EAN or UPC | 728865045867 |

