- 6' x 6' Tower Scaffold
- 6' 3" Max Platform Height
- 1 Platform w/o Outrigger, Guardrail & Toeboard Kits
| Truss Length | 6 ft |
| End Frames | 2 |
| Max. Platform Height | 6.25 ft |
| Size (text) | 6 ft x 6 ft |
| Overall Length | 6 ft |
| Casters | 4 |
| Platform Material | 0.625 |
| Trusses | 2 |
| Folded Width | N/A |
| End Frame Width | 29 in |
| Platform Length | 65 3/8 in |
| Overall Height | 6 ft |
| Platforms | 1 |
| Platform Width | 29 in |
| End Frame Height | 68 in |
| Load Capacity [Max] | 655 lbs |
| Weight | 154.0 LB |
| EAN or UPC | 728865031266 |

