- SS Series Fortruss® Steel Rolling Tower Scaffold
- 655 lb
- 6 ft High
- 6 ft Long
- 29 1/2 in Wide
features
- Exclusive dual-pin adjustment mechanism
- Exclusive caster stem
- Tightening "L" knob
- Premium powder paint
| Length | 6 ft |
| Plank Width | 29 in |
| Material | Steel |
| No. of Wheels | 4 |
| Plank Length | 65 in |
| Capacity Wt. [Nom] | 655 lbs |
| Height | 6 ft |
| Finish | Powder Coated Paint |
| Weight | 145.0 LB |
| EAN or UPC | 728865101471 |

