- 6' x 8' Tower Scaffold
- 6' 3" Max Platform Height
- 1 Platform w/o Outrigger, Guardrail & Toeboard Kits
| Finish | Powder Coated Paint |
| Size (text) | 6 ft x 8 ft |
| No. of Wheels | 4 |
| Casters | 4 |
| Platforms | 1 |
| Overall Length | 8 ft |
| Truss Length | 8 ft |
| Material | Steel |
| Platform Width | 29 in |
| Plank Width | 29 in |
| End Frame Width | 29 in |
| Platform Length | 89 3/8 in |
| Plank Length | 65 in |
| Trusses | 2 |
| Platform Material | 0.625 |
| End Frame Height | 68 in |
| Height | 6 ft |
| Max. Platform Height | 6.25 ft |
| Length | 8 ft |
| Folded Width | N/A |
| Load Capacity [Max] | 450 lbs |
| End Frames | 2 |
| Capacity Wt. [Nom] | 450 lbs |
| Width | 29 1/2 in |
| Overall Height | 6 ft |
| Weight | 171.0 LB |
| EAN or UPC | 728865031280 |

