- 12' x 6' Tower Scaffold
- 11' 8" Max Platform Height
- 2 Platforms w/Outrigger, Guardrail & Toeboard Kits
| Folded Width | N/A |
| Truss Length | 6 ft |
| Platform Length | 65 3/8 in |
| Overall Height | 12 ft |
| End Frames | 4 |
| Platform Material | 0.625 |
| Trusses | 4 |
| Size (text) | 12 ft x 6 ft |
| Platforms | 2 |
| End Frame Width | 29 in |
| End Frame Height | 68 in |
| Overall Length | 6 ft |
| Casters | 8 |
| Max. Platform Height | 11.66667 ft |
| Load Capacity [Max] | 655 lbs |
| Platform Width | 29 in |
| Weight | 418.0 LB |

