- 12' x 8' Tower Scaffold
- 11' 8" Max Platform Height
- 2 Platforms w/Outrigger, Guardrail & Toeboard Kits
| Length | 8 ft |
| Plank Length | 89 in |
| Load Capacity [Max] | 450 lbs |
| End Frame Height | 68 in |
| Overall Height | 12 ft |
| Height | 12 ft |
| Material | Steel |
| Capacity Wt. [Nom] | 450 lbs |
| Max. Platform Height | 11.66667 ft |
| Casters | 8 |
| Size (text) | 12 ft x 8 ft |
| Folded Width | N/A |
| Platform Width | 29 in |
| Platforms | 2 |
| Finish | Powder Coated Paint |
| Width | 66 3/4 in |
| Truss Length | 8 ft |
| No. of Wheels | 8 |
| End Frame Width | 29 in |
| Platform Material | 0.625 |
| Plank Width | 29 in |
| Platform Length | 89 3/8 in |
| Overall Length | 8 ft |
| End Frames | 4 |
| Trusses | 4 |
| Weight | 463.0 LB |
| EAN or UPC | 728865031303 |

