Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Louisville LadderSS1506

SS1506

Fortruss® Steel Rolling Tower Scaffolds Series SS
Item #103906707
  • 15' x 6' Tower Scaffold
  • 14' 10" Max Platform Height
  • 3 Platforms w/Outrigger, Guardrail & Toeboard Kits
Louisville LadderSS1506
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15' x 6' Tower Scaffold
  • 14' 10" Max Platform Height
  • 3 Platforms w/Outrigger, Guardrail & Toeboard Kits
Material Steel
End Frame Width 29 in
Plank Length 65 in
Casters 8
Platform Material 0.625
Truss Length 6 ft
No. of Wheels 8
Finish Powder Coated Paint
Length 6 ft
Trusses 6
Max. Platform Height 14.83333 ft
Overall Length 6 ft
Width 66 3/4 in
End Frames 6
Overall Height 15 ft
Load Capacity [Max] 655 lbs
Platforms 3
Folded Width N/A
Platform Width 29 in
Platform Length 65 3/8 in
Plank Width 29 in
Capacity Wt. [Nom] 655 lbs
Height 15 ft
Size (text) 15 ft x 6 ft
End Frame Height 68 in
Weight 530.0 LB
EAN or UPC 728865045270
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison