- 15' x 8' Tower Scaffold
- 14' 10" Max Platform Height
- 3 Platforms w/Outrigger, Guardrail & Toeboard Kits
| Trusses | 6 |
| Max. Platform Height | 14.83333 ft |
| Platform Length | 65 3/8 in |
| Overall Length | 8 ft |
| End Frame Height | 68 in |
| Platforms | 3 |
| Truss Length | 8 ft |
| End Frames | 6 |
| Load Capacity [Max] | 450 lbs |
| End Frame Width | 29 in |
| Overall Height | 15 ft |
| Size (text) | 15 ft x 8 ft |
| Folded Width | N/A |
| Casters | 8 |
| Platform Material | 0.625 |
| Platform Width | 29 in |
| Weight | 590.0 LB |
| EAN or UPC | 728865046338 |

