- 4 ft 6 in Steel Rolling Warehouse Ladder
applications
- Shipping and warehousing
features
- Sure grip tread
- Premium powder paint
compliances
- 0
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Bottom Width | 31 1/2 in |
| Height (Max) Text | 97 3/4 in |
| Caster Dia. | 4 in |
| Size | 54 in |
| No. of Steps | 6 |
| Step Size | 7 in |
| Type | Warehouse |
| Length | 47 in |
| Approximate Cubes | 13.9 |
| Height {Nom} Text | 4 ft 9 in |
| Hand Rail Height | 30 in |
| Weight | 87.0 LB |

