- 7 ft Heavy Duty Steel Rolling Warehouse Ladder
applications
- Narrow spaced industrial applications
features
- 300 lb load rating
- Super heavy-duty
- 16" wide
- Angle iron base: massive 1 1/4" x 1 1/4" angle iron base designed to reduce abusive damage
- angle iron is more than five times stronger than 16 gauge 1" steel tube
- 1 1/4" x 1 1/4" steel angle iron rear legs for superior strength and rigidity.
compliances
- 0
caution
- For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
- The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Length | 73 5/16 in |
| Size | 7 ft |
| Hand Rail Height | 30 in |
| Bottom Width | 21 1/4 in |
| Height (Max) Text | 8 ft 11 1/4 in |
| Caster Dia. | 4 in |
| Type | Warehouse |
| Height {Nom} Text | 5 ft 6 1/2 in |
| Approximate Cubes | 18.4 |
| Step Size | 8.5 in |
| Weight | 121.0 LB |
| EAN or UPC | 728865057716 |

