- Extra Heavy Duty Step Ladder
- Wood
- 10' Height
applications
- Heaviest and strongest wood step ladder in our line. Extra heavy-duty, 300 lb rated pine ladder for all demanding industrial applications. Favored by industrial and maintenance specialists for durability.
features
- Rail dimensions: front and back rails with radiused edges and grooved steps hold up under daily use
- side rails are 1" x 3 1/2" in front and 1" x 2 1/2" in back
- Extra heavy top hinge: extra heavy-duty plated steel metal-to-metal hinge connects front rails and rear legs for rigidity and durability
- wraparound feature adds strength and protects top
- Tie rods and truss blocks: each step fortified with plated steel rods, metal truss blocks and securely nailed
- the rods are secured through plated steel washers on outside of ladder rails
- Pinch-resistant inside spreader braces: heavy-duty plated steel spreader braces with double rivet hinge to protect user from pinched finges
- mounted with steel backup washers to ensure easy action and protect ladder rails
| Capacity | 300 lbs |
| Size | 10 ft |
| Height (Max) Text | 10 ft |
| Approximate Cubes | 13.68 |
| Width | 27 7/8 in |
| Material | Wood |
| Bottom Width | 27 7/8 in |
| Approximate Spread | 66 in |
| Type | Step |
| Step Size | 3.5 in |
| Step Type | Flat Step |
| Weight | 55.0 LB |

