- Commercial Grade Tripod Step Ladder
- Wood
- 6' Height
applications
- Commercial-grade step ladder for general-purpose and light industrial use. Three-legged design, preferred for increased stability on uneven ground and for use in limited access areas. Manufactured from select ladder-grade pine.
features
- ERROR:#VALUE!
| Size | 6 ft |
| Capacity | 225 lbs |
| Approximate Spread | 40 in |
| Step Type | Flat Step |
| Height (Max) Text | 6 ft |
| Bottom Width | 34 7/8 in |
| Step Size | 3.5 in |
| Type | Tripod |
| Approximate Cubes | 8.12 |
| Material | Wood |
| Weight | 25.0 LB |

