- Extra Heavy Duty Extension Trestle
- Wood
- 12' Step Ladder
- 19' 6" Extension
applications
- Extra heavy-duty, 300 lb rated extension trestle for free-standing extension needs. Also ideal for use with scaffold planks. Designed to accommodate planks up to 14" wide when trestles are used in pairs. Fly section is not designed for use as a single lad
features
- Rail dimensions: trestle front and back legs and fly section rails are constructed of 1 3/8" x 2 3/4" hemlock
- Heavy trestle top hinge: extra heavy plated steel strap hinges form top of trestle and support slide guides for the fly section
- Slide guides and spreader braces: plated steel spreader braces interlock with the bottom pair of fly section slide guides
- Locking bail: hinged steel bail provides easy-to-use solution for locking fly section in place
- fly section can be raised or lowered in 12" increments without closing the trestle
| Approximate Spread | 99 in |
| Bottom Width | 36 1/2 in |
| Step Type | Flat Step/Round |
| Type | Extension |
| Width | 17 9/16 in |
| Height (Max) Text | 19 ft 6 in |
| Capacity | 300 lbs |
| Material | Wood |
| Step Size | 3 in |
| Approximate Cubes | 27.38 |
| Size | 12 ft |
| Weight | 105.0 LB |
| EAN or UPC | 728865038548 |

