- 2' High
- Wood
- Folding
- Step Stool
applications
- Type I pine step stool. Folds for compact storage and convenience. Twin front allows access from both sides.
features
- Rail dimensions: constructed of two pine Artisan step front sections
- front and back rails with radiused edges and grooved steps hold up under daily use
- all side rails are 1" x 3 1/2"
- Inside pinch-resistant spreader braces: geavy-duty plated steel spreader braces with double-rivet hinge protects user from pinched fingers
- mounted with steel backup washers to ensure easy action and protect ladder rails
- Tie rods and truss blocks: each step fortified with plated steel rods, metal truss blocks and securely nailed
- the rods are secured through plated steel washers on outside of ladder rails
| Step Size | 3.5 in |
| Approximate Cubes | 2.5 |
| Approximate Spread | 22 3/4 in |
| Size | 2 ft |
| Bottom Width | 20 1/2 in |
| Material | Wood |
| Top Size | 1/2" |
| Height to Top Step | 2 ft |
| Weight | 14.0 LB |

