- Coupling Hardware
- Flex-Link Coupling Type
- 100 Coupling Size
| Set Screw Size | 1/2-13 |
| Width | 0.17 in, 4.38 mm |
| Outside Diameter | 12.75 in |
| Allowable Continuous Vibratory Torque | 34500 in lb |
| Bore Dia. [Min] | 1.75 in, 44 mm |
| Color | Metallic |
| Parallel Misalignment [Max] | 4.25 in |
| Torque [Max] | 22900 in lb |
| Style | Delta |
| Type | Flex-Link |
| Bore Dia. [Max] | 4.25 in, 108 mm |
| Weight | 0.31 lb |
| Material | Steel |
| Size | 100 |
| Weight | 0.306 LB |
| EAN or UPC | 685144500205 |

