- Coupling Hardware
- Fasteners Coupling Type
- 100 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Coupling Size | 100 |
| Torque [Max] | 22900 in lb |
| Weight | 1.85 lb |
| Insert Style | Delta |
| Allowable Continuous Vibratory Torque | 34500 in lb |
| Bore Dia. [Max] | 4.25 in, 108 mm |
| Hub Style | Delta |
| Set Screw Size | 1/2-13 |
| Color | Metallic |
| Material | Steel |
| Length Thru Bore | 0.17 in, 4.38 mm |
| Type | Fasteners |
| Size | 100 |
| Coupling Type | Fasteners |
| Speed | 3000 rpm |
| Weight | 1.85 LB |
| EAN or UPC | 685144500250 |

