- Outer Flange
- 12.75 in Outside Diameter
| Outside Dia. | 12.75 in |
| Rated Power @ 100 rpm | 36.3 hp |
| Style | Delta |
| Color | Metallic |
| Set Screw Size | 1/2-13 |
| Material | Stainless Steel |
| Type | Flex-Link |
| Weight | 13.50 lb |
| Size | 100 |
| Rated HP @ 1,150 rpm (Standard Motor) | 418 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 634 hp |
| Keyway Size | No Keyway |
| HP Rating @ 1750 rpm | 634 hp |
| Allowable Continuous Vibratory Torque | 34500 in lb |
| Torque [Max] | 22900 in lb |
| Total Cubic Inches | 794.94 in3 |
| Peak Overload Torque | 34500 lb/in |
| Bore Dia. [Max] | 4 1/4 in |
| Insert Style | Delta |
| Coupling Size | 100 |
| Rated HP @ 875 rpm (Standard Motor) | 317 hp |
| Coupling Type | Flex-Link |
| HP Rating @ 1150 rpm | 418 hp |
| Outside Diameter | 12.75 in |
| Rated HP @ 3,500 rpm (Standard Motor) | 1268 hp |
| Weight | 13.5 LB |
| EAN or UPC | 685144395771 |

