- Flex-Link Coupling Type
- 12.75 in Outside Diameter
- 100 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Rated Power @ 100 rpm | 36.30 hp |
| Bore Dia. [Max] | 4.25 in, 108 mm |
| Keyway Size | No Keyway |
| Material | Steel |
| Type | Flex-Link |
| Rated HP @ 875 rpm (Standard Motor) | 317 hp |
| Outside Dia. | 12.75 in |
| Color | Metallic |
| Torque [Max] | 22900 in lb |
| Allowable Continuous Vibratory Torque | 34500 in lb |
| Set Screw Size | 1/2-13 |
| Weight | 13.5 LB |
| EAN or UPC | 685144395825 |

