- Flex-Link Coupling Type
- 12.75 in Outside Diameter
- 100 Coupling Size
| Material | Stainless Steel |
| Rated Power @ 100 rpm | 36.30 hp |
| Bore Dia. [Max] | 4.25 in, 108 mm |
| Outside Dia. | 12.75 in |
| Type | Flex-Link |
| Color | Metallic |
| Rated HP @ 875 rpm (Standard Motor) | 317 hp |
| Set Screw Size | 1/2-13 |
| Allowable Continuous Vibratory Torque | 34500 in lb |
| Torque [Max] | 22900 in lb |
| Weight | 13.5 LB |
| EAN or UPC | 685144395832 |

