- Flex-Link Coupling Type
- 12.75 in Outside Diameter
- 100 Coupling Size
| Color | Metallic |
| Set Screw | 1/2-13 |
| Outside Dia. | 12.75 in |
| Keyway Size | No Keyway |
| Length Through Bore | 10 in |
| Set Screw Size | 1/2-13 |
| Coupling Type | Flex-Link |
| Insert Style | Delta |
| Coupling Size | 100 |
| Material | All-Metal |
| Weight | 15.5 LB |
| EAN or UPC | 685144392497 |

