- Flex-Link Coupling Type
- 12.75 in Outside Diameter
- 100 Coupling Size
| Insert Style | Delta |
| Hub Type | Delta |
| Rated HP @ 1,150 rpm (Standard Motor) | 418 hp |
| Torque | 22900 in lb |
| Rated HP @ 3,500 rpm (Standard Motor) | 1268 hp |
| Color | Metallic |
| Outside Dia. | 12.75 in |
| Rated HP @ 1,750 rpm (Standard Motor) | 634 hp |
| Bore Range [Max] | 4.25 in |
| Has Finished Bore | No |
| Rated Power @ 100 rpm | 36.3 hp |
| Coupling Size | 100 |
| Material | All-Metal |
| Overall Length | 19.75 in |
| Peak Overload Torque | 34500 lb/in |
| Set Screw | 1/2-13 |
| Coupling Type | Flex-Link |
| Bore Dia. [Max] | 4 1/4 in |
| Rated HP @ 875 rpm (Standard Motor) | 317 hp |
| Torque [Max] | 34500 in lb |
| Set Screw Size | 1/2-13 |
| Length Through Bore | 12 in |
| Weight | 18.5 LB |
| EAN or UPC | 685144392503 |

