- Outer Flange
- 12.75 in Outside Diameter
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Size | 100HT |
| Color | Metallic |
| Torque [Max] | 33000 in lb |
| Coupling Type | Flex-Link |
| Type | Flex-Link |
| Coupling Size | 100HT |
| Insert Style | Delta |
| Rated HP @ 875 rpm (Standard Motor) | 458 hp |
| Set Screw Size | 1/2-13 |
| Rated HP @ 1,150 rpm (Standard Motor) | 603 hp |
| Outside Dia. | 12.75 in |
| Allowable Continuous Vibratory Torque | 49500 in lb |
| Rated HP @ 1,750 rpm (Standard Motor) | 916 hp |
| Rated HP @ 3,500 rpm (Standard Motor) | 1832 hp |
| Peak Overload Torque | 49500 lb/in |
| Material | Steel |
| Keyway Size | No Keyway |
| Rated Power @ 100 rpm | 52 2/5 hp |
| HP Rating @ 1150 rpm | 603 hp |
| Bore Dia. [Max] | 4 1/4 in |
| Outside Diameter | 12.75 in |
| Weight | 13.50 lb |
| HP Rating @ 1750 rpm | 916 hp |
| Style | Delta |
| Total Cubic Inches | 809.57 in3 |
| Weight | 13.5 LB |
| EAN or UPC | 685144392381 |

