- Horizontal Split Cover Style
- 1020 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
| Material | Aluminum and Alloy Steel |
| Insert Style | Horizontal |
| Cover Style | Horizontal Split |
| Color | Silver/Black |
| Coupling Size | 1020 |
| Coupling Type | Grid |
| Style | Horizontal |
| Outside Dia. | 4 in |
| Weight | 1.42 LB |
| EAN or UPC | 697904053494 |

