- Cover Hardware
- Horizontal
- 1020 Coupling Size
| Coupling Type | Grid |
| Cover Style | Horizontal |
| Color | Silver |
| Material | Steel |
| Coupling Size | 1020T, 1020 |
| Weight | 0.15 LB |
| EAN or UPC | 697904054330 |
| Coupling Type | Grid |
| Cover Style | Horizontal |
| Color | Silver |
| Material | Steel |
| Coupling Size | 1020T, 1020 |
| Weight | 0.15 LB |
| EAN or UPC | 697904054330 |